Brooms, Brushes and Handles
>
Brushes
>
Brushes, power drills
>
Centrifugal brush, power drill
>
Shaft brush/tapered brush
Refine
Load more results...
×
Price Range
Min:€11.00 inc. VAT
Max:€20.00 inc. VAT
Sleeve diameter _D2_
19 mm (2)
29 mm (1)
Length _l_
72 mm (3)
Shaft diameter
6 mm (3)
Wire diameter
0.25 mm (1)
0.35 mm (1)
0.50 mm (1)
Diameter _d1_
20 mm (1)
Socket wrench external diameter _D1_
20 mm (1)
30 mm (1)
Usable length of wire _H_
30 mm (3)
Max_ rotation speed
20000 U/min(rpm) (3)
Packaging Unit
1 (3)
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
Plastic triangular Chamfer with nail flange
Protective glove Nitrilon Plus
VARIFIX® quick fastener Systemfix 41 - C2C
Compressed head nail Type WX
Hose clamp Rapid
Standard car windscreen wiper
Popular tags
construction
offer
set
triple
vacuum
Shaft brush/tapered brush
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
07146904
Shank brush/paint brush
Shaft brush/tapered brush CENTFBRSH-PWRDRL-19X0,3-S6
€13.93 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07146905
Shank brush/paint brush
€23.01 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714692119
Shank brush/paint brush
Shaft brush/tapered brush CENTFBRSH-PWRDRL-STAINLESS-D20
€17.11 inc. VAT