Close
Filters
Search

Sheet metal nut Type 1

Article No. 050011577
Sheet-metal nut, type 1 NUT-SHT-BMW-(A3A)-L20,8MM-D5,5MM
€17.11 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
Application area

Slide onto (sheet metal) edges

Products specifications
FormA
Suitable for screwDiameter 5.5 mm
Min./max. attachment thickness1.25-2 mm
Length (l)20.8 mm
Width (B)13 mm
Distance between centre of hole and edge (C)10.7 mm
Material thickness (S)0.8 mm
MaterialSpring steel CK 67
SurfaceColourless, galvanised
Corresponds to original spare part number07129925720, 2072077
Corresponds to original spare part number 211046411

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
FormA
Suitable for screwDiameter 5.5 mm
Min./max. attachment thickness1.25-2 mm
Length (l)20.8 mm
Width (B)13 mm
Distance between centre of hole and edge (C)10.7 mm
Material thickness (S)0.8 mm
MaterialSpring steel CK 67
SurfaceColourless, galvanised
Corresponds to original spare part number07129925720, 2072077
Corresponds to original spare part number 211046411
Close