Close
Filters
Search

Sheet metal nut Type 1

Article No. 050011347
Sheet-metal nut, type 1 NUT-SHT-BMW-(A3A)-L16,0MM-D3,9MM
€0.22 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
Application area

Slide onto (sheet metal) edges

Products specifications
Form A
Suitable for screw Diameter 3.9 mm
Min./max. attachment thickness 1-3 mm
Length (l) 16 mm
Width (B) 11 mm
Distance between centre of hole and edge (C) 7 mm
Material thickness (S) 0.5 mm
Material Spring steel CK 67
Surface Colourless, galvanised

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Form A
Suitable for screw Diameter 3.9 mm
Min./max. attachment thickness 1-3 mm
Length (l) 16 mm
Width (B) 11 mm
Distance between centre of hole and edge (C) 7 mm
Material thickness (S) 0.5 mm
Material Spring steel CK 67
Surface Colourless, galvanised
Close