Close
Filters
Search

Silicone acetate

Article No. 08925706
Silicone acetate SILSEAL-ACE-OAK-310ML
€12.15 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For tile joints with medium stresses, for indoor and outdoor use.

Broad range of uses

Excellent adhesion to a broad range of substrates, especially also on glazed surfaces

Highly resistant

Resistant to ageing, weathering and UV

Permanently elastic

Can be painted

Notice

Silicone acetate is not suitable for bonding or filling cavities. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints and powder-coated aluminium, it is necessary to perform your own tests. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on plain iron and non-ferrous metals.

For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant. Use art. no. 5995000406 for accurate colour match

600 ml bags do not come with nozzle art. no. 0891601001. These must be ordered separately.

Proof of Performance

Tested in accordance with EN 15651 Part 1

  • Fire behaviour: Class E
  • Stability under load: ≤ 3 mm
  • Volume loss: ≤ 25%
  • Tensile behaviour under pre-stress and immersion in water: NF
  • Durability: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For tile joints with medium stresses, for indoor and outdoor use.

Broad range of uses

Excellent adhesion to a broad range of substrates, especially also on glazed surfaces

Highly resistant

Resistant to ageing, weathering and UV

Permanently elastic

Can be painted

Notice

Silicone acetate is not suitable for bonding or filling cavities. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints and powder-coated aluminium, it is necessary to perform your own tests. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on plain iron and non-ferrous metals.

For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant. Use art. no. 5995000406 for accurate colour match

600 ml bags do not come with nozzle art. no. 0891601001. These must be ordered separately.

Proof of Performance

Tested in accordance with EN 15651 Part 1

  • Fire behaviour: Class E
  • Stability under load: ≤ 3 mm
  • Volume loss: ≤ 25%
  • Tensile behaviour under pre-stress and immersion in water: NF
  • Durability: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area
  • For sealing indoor and outdoor expansion joints

  • Without primer: Tiles, glass, stainless steel, enamel

  • With primer: Clinker, brick, hard PVC, wood
Instructions

Please observe the "General Notes on Application for Sealants" and "Construction Material Compatibility of Würth Sealants" overview sheet.

Products specifications
Container Cartridge
Contents 310 ml
Chemical basis Sauer silicones (acetate systems)
Colour Oak
Continuous motion absorption 12.5 %
Shore A hardness 20
Min./max. processing temperature 5 to 40 °C
Min./max. temperature resistance -40 to 120 °C
Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
Min. skin-formation time 15 min
Conditions for skin-formation time at 23°C and 50% relative humidity
Min. breaking elongation 500 %
Fungicidal properties No
Products specifications
Container Cartridge
Contents 310 ml
Chemical basis Sauer silicones (acetate systems)
Colour Oak
Continuous motion absorption 12.5 %
Shore A hardness 20
Min./max. processing temperature 5 to 40 °C
Min./max. temperature resistance -40 to 120 °C
Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
Min. skin-formation time 15 min
Conditions for skin-formation time at 23°C and 50% relative humidity
Min. breaking elongation 500 %
Fungicidal properties No
Related Product
Close