Close
Filters
Search

Silicone acetate bathroom unit

Article No. 08925609
Silicone acetate bathroom unit SILSEAL-ACE-WETROOM-JASMIN-310ML
€11.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Special sealant for tiling and wet rooms

Suitable for sanitary applications1

Excellent adhesion to tiles

Ensures secure sealing of tile joints.

High degree of safety

10-year warranty2 regarding resistance to weathering, UV and ageing and regarding colour-fastness

  • High degree of resistance to chemicals1
  • Good smoothing properties
  • Permanently elastic
  • Building material class B2 according to DIN 4102
Notice

Silicone acetate bathroom unit is not suitable for adhesive bonding or filling hollow spaces. Complies with building material class B2 in accordance with DIN 4102. Can be used around swimming pools, but not in swimming pools.

Due to the large number of existing paint systems, you should conduct your own tests to check compatibility with paint. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on plain iron and non-ferrous metals.

For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant joint. To determine the precise colour, use sample card art. no. .5995000405

Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape.

1)Functionality in sanitation applications depends on the moisture load and the ventilation properties.

2) The 10-year warranty applies exclusively to product properties relating to weathering, UV and ageing resistance, and colour fastness. Functionality cannot be guaranteed as this is dependent on proper application.

3) Different polycarbonate types require adhesion and compatibility tests prior to application. Stress cracks can appear in particular when applying on cutting edge.

Proof of Performance

Tested in accordance with EN 15651 Parts 1, 2, 3

  • Fire behaviour: Class E
  • Stability under load: < 2 mm
  • Resetting properties: > 70%
  • Volume loss: < 10%, for art. no. 0892 215: < 20%
  • Adhesion/expansion on exposure to heat, water and artificial light: Passed
  • Durability: Passed
  • Tensile properties at -30°C: : < 0.9 MPa
  • Tensile behaviour under pre-stress at -30°C: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Special sealant for tiling and wet rooms

Suitable for sanitary applications1

Excellent adhesion to tiles

Ensures secure sealing of tile joints.

High degree of safety

10-year warranty2 regarding resistance to weathering, UV and ageing and regarding colour-fastness

  • High degree of resistance to chemicals1
  • Good smoothing properties
  • Permanently elastic
  • Building material class B2 according to DIN 4102
Notice

Silicone acetate bathroom unit is not suitable for adhesive bonding or filling hollow spaces. Complies with building material class B2 in accordance with DIN 4102. Can be used around swimming pools, but not in swimming pools.

Due to the large number of existing paint systems, you should conduct your own tests to check compatibility with paint. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on plain iron and non-ferrous metals.

For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant joint. To determine the precise colour, use sample card art. no. .5995000405

Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape.

1)Functionality in sanitation applications depends on the moisture load and the ventilation properties.

2) The 10-year warranty applies exclusively to product properties relating to weathering, UV and ageing resistance, and colour fastness. Functionality cannot be guaranteed as this is dependent on proper application.

3) Different polycarbonate types require adhesion and compatibility tests prior to application. Stress cracks can appear in particular when applying on cutting edge.

Proof of Performance

Tested in accordance with EN 15651 Parts 1, 2, 3

  • Fire behaviour: Class E
  • Stability under load: < 2 mm
  • Resetting properties: > 70%
  • Volume loss: < 10%, for art. no. 0892 215: < 20%
  • Adhesion/expansion on exposure to heat, water and artificial light: Passed
  • Durability: Passed
  • Tensile properties at -30°C: : < 0.9 MPa
  • Tensile behaviour under pre-stress at -30°C: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For connection and expansion joints in bathroom, kitchen, toilet and swimming pool areas.



  • Without primer: Enamel, tiles, glazed ceramics, glass, stainless steel and some plastics 3).

  • With primer: Wood, aluminium, chrome, concrete, clinker, brick, hard PVC.
Instructions

Please observe the "General Notes on Application for Sealants" and "Construction Material Compatibility of Würth Sealants" overview sheet.

Products specifications
Container Cartridge
Contents 310 ml
Chemical basis Sauer silicones (acetate systems)
Colour Jasmine
Density/conditions 1 g/cm³ / at 20°C
Continuous motion absorption 25 %
Shore A hardness 23
Min./max. processing temperature 5 to 40 °C
Min./max. temperature resistance -40 to 100 °C
Min./max. full curing speed /conditions 3-3 mm/d / 23°C and 50% relative humidity
Min. skin-formation time 20 min
Conditions for skin-formation time at 23°C and 50% relative humidity
Min. breaking elongation 250 %
Fungicidal properties Yes
Products specifications
Container Cartridge
Contents 310 ml
Chemical basis Sauer silicones (acetate systems)
Colour Jasmine
Density/conditions 1 g/cm³ / at 20°C
Continuous motion absorption 25 %
Shore A hardness 23
Min./max. processing temperature 5 to 40 °C
Min./max. temperature resistance -40 to 100 °C
Min./max. full curing speed /conditions 3-3 mm/d / 23°C and 50% relative humidity
Min. skin-formation time 20 min
Conditions for skin-formation time at 23°C and 50% relative humidity
Min. breaking elongation 250 %
Fungicidal properties Yes
Related Product
Close