Close
Filters
Search

Slide wax

Article No. 0893550000
Slide wax LUBSPR-SLIDE-WAX-500ML
€22.08 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Silicone-free dry lubricant with PTFE

Outstanding sliding properties

Leaves behind a dry, smooth and long-lasting film on the surface

Non-contaminating, non-greasy wax

  • No oily residues, no grease or dirt stains on packaging
  • No dirt or dust adhesion

Good resistance and material compatibility

  • Resistant to high pressure and water erosion
  • Resistant to dirt, moisture, splash and salt water, weak acids and alkaline solutions
  • Compatible with plastic

Protects against corrosion

Silicone, resin, mineral oil and acid-free

NSF = internationally recognised organisation for the supervision and registration of products used in the food industry.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer support service provides technical information or acts in an advisory capacity, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or where the advisor was acting with wilful intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Silicone-free dry lubricant with PTFE

Outstanding sliding properties

Leaves behind a dry, smooth and long-lasting film on the surface

Non-contaminating, non-greasy wax

  • No oily residues, no grease or dirt stains on packaging
  • No dirt or dust adhesion

Good resistance and material compatibility

  • Resistant to high pressure and water erosion
  • Resistant to dirt, moisture, splash and salt water, weak acids and alkaline solutions
  • Compatible with plastic

Protects against corrosion

Silicone, resin, mineral oil and acid-free

NSF = internationally recognised organisation for the supervision and registration of products used in the food industry.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer support service provides technical information or acts in an advisory capacity, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or where the advisor was acting with wilful intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Application area

Silicone-free dry lubricant with PTFE. Leaves a dry, smooth and long-lasting film on the surface.


Suitable for long-lasting smoothing of anti-friction surfaces, chutes, sorting machines, repositories, letter and package chutes, guides, cutting and plane tables, dressing benches, pallet belts, converging/separating conveyors, cutting knives, accumulators, supply containers, disassembly tables and other anti-friction surfaces in the manufacturing, packaging, transport and printing machine sectors on which foodstuffs, drinks and medicines are processed. Also ideal for anti-friction surfaces on printing and book binding machines.

Instructions

Shake can well before use. Thoroughly pre-clean the points to be lubricated with HHS® CLEAN, art. no. 0893 106 10. Then spray evenly on the clean surface from a distance of 20-30 cm.

Products specifications
Chemical basis Wax
Colour Yellow<br>White
Density 0.745 g/cm³
Min. temperature conditions 5 °C
Max. temperature conditions 60 °C
Boiling point -35 °C
Acid-free Yes
Resin-free Yes
Mineral oil-free Yes
AOX-free Yes
Chloric No
Contents 500 ml
Shelf life from production 24 Month
Products specifications
Chemical basis Wax
Colour Yellow<br>White
Density 0.745 g/cm³
Min. temperature conditions 5 °C
Max. temperature conditions 60 °C
Boiling point -35 °C
Acid-free Yes
Resin-free Yes
Mineral oil-free Yes
AOX-free Yes
Chloric No
Contents 500 ml
Shelf life from production 24 Month
Close