Lubricants and rust removers
>
Dry lubricants
Dry lubricants
Dry lubricant spray
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€19.00 inc. VAT
Min_ temperature conditions
-180 °C (1)
5 °C (1)
Contents
300 ml (1)
500 ml (1)
AOX_free
Yes (2)
Chloric
No (1)
Silicone_free
Yes (1)
Boiling point
-35 °C (1)
-44 °C (1)
Container
Aerosol can (1)
Chemical basis
Polytetrafluoroethylene (1)
Wax (1)
Colour
Milky-transparent (protective film) (1)
Yellow<br>White (1)
Resin_free
No (1)
Yes (1)
Density
0.6 g/cm³ (1)
0.745 g/cm³ (1)
Smell_fragrance
Characteristic (1)
Mineral oil_free
Yes (2)
Shelf life from production
24 Month (2)
Max_ temperature conditions
260 °C (1)
60 °C (1)
Acid_free
Yes (2)
VOC concentration _CH_
588.66 g/l (1)
Packaging Unit
1 (2)
12 (1)
6 (1)
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
Blade connector
BLACK-NYLON-POLYAMIDE-BUTTON
Sound-absorbing lining
POLYESTER RAIN SUITS
1/4" connector
QUICK-ACTION SERVICE COUPLING
Popular tags
construction
offer
set
triple
vacuum
Dry lubricants
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
0893550
Dry lubricant spray PTFE
Dry lubricant spray PTFE PTFE-SPR-300ML
€15.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893550000
Slide wax
Slide wax LUBSPR-SLIDE-WAX-500ML
€22.08 inc. VAT