Close
Search

Sliding door shell-type handle

Article No. 068619140
Shell-type handle f sliding doors, f recess, oval AY-INRT-SLIDDRFITT-BRS-(CR)-MATT
€24.60 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
No visible screw connection
Notice

Titanium coating ensures best-possible protection of surface from environmental influences and wear.

We recommend attaching the shell-type handle to the plastic base rosette at two points in neutral silicon.

For embedding on interior sliding doors.

Specified dimensions not binding. Subject to technical changes.

No visible screw connection
Notice

Titanium coating ensures best-possible protection of surface from environmental influences and wear.

We recommend attaching the shell-type handle to the plastic base rosette at two points in neutral silicon.

For embedding on interior sliding doors.

Specified dimensions not binding. Subject to technical changes.

Products specifications
Material Brass
Surface Chrome-plated
Gloss level Matt
Version Without perforation
Length 125 mm
Width 39 mm
Type of assembly For embedding
Suitable for Sliding wooden doors
DIN direction DIN R/L
Number of mounting points 2-point
Hole distance (vertical) 104.5 mm
Diameter of hole 6.3 mm
Close