Building fitting
>
Sliding door fittings
Sliding door fittings
Sldng dr fttng, interior door, accssrs
Refine
Load more results...
×
Price Range
Min:€20.00 inc. VAT
Max:€21.00 inc. VAT
Width
39 mm (1)
Diameter of hole
6.3 mm (1)
Number of mounting points
2-point (1)
Suitable for
Sliding wooden doors (1)
Length
125 mm (1)
Hole distance _vertical_
104.5 mm (1)
Surface
Chrome-plated (1)
Type of assembly
For embedding (1)
Version
Without perforation (1)
Gloss level
Matt (1)
DIN direction
DIN R/L (1)
Material
Brass (1)
Packaging Unit
1 (1)
2 (1)
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
Wedge anchor W-ED/S
Fixing anchor W-FA/S
Fixing anchor W-FA/A4
Screw anchor WG-FIX, raised countersunk head
High-performance anchor with hexagonal bolt W-HAZ-S/A4
Knife block Tavinea Sorto Nova Pro Scala
Popular tags
construction
offer
set
triple
vacuum
Sliding door fittings
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
068619140
Sliding door shell-type handle
Shell-type handle f sliding doors, f recess, oval AY-INRT-SLIDDRFITT-BRS-(CR)-MATT
€24.60 inc. VAT