Building fitting
>
Sliding door fittings
>
Sldng dr fttng, interior door, accssrs
>
Shell-type handle f sliding doors, f recess, oval
Refine
Load more results...
×
Price Range
Min:€20.00 inc. VAT
Max:€21.00 inc. VAT
Width
39 mm (1)
Diameter of hole
6.3 mm (1)
Number of mounting points
2-point (1)
Suitable for
Sliding wooden doors (1)
Length
125 mm (1)
Hole distance _vertical_
104.5 mm (1)
Surface
Chrome-plated (1)
Type of assembly
For embedding (1)
Version
Without perforation (1)
Gloss level
Matt (1)
DIN direction
DIN R/L (1)
Material
Brass (1)
Packaging Unit
1 (1)
2 (1)
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
Wood screw, DIN 571 A4 Hexagon head
Low Ankle Safety Shoe “Sprint” S1
Wood dry sandpaper disc KP perfect
Low Ankle Safety Shoe Wave S1P
Wood screw, DIN 571 A2 Hexagon head
Wood screw, DIN 571 A2 Hexagon head
Popular tags
construction
offer
set
triple
vacuum
Shell-type handle f sliding doors, f recess, oval
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
068619140
Sliding door shell-type handle
Shell-type handle f sliding doors, f recess, oval AY-INRT-SLIDDRFITT-BRS-(CR)-MATT
€24.60 inc. VAT