Close
Filters
Search

Sliding piece - C2C

Article No. 0862049010
Sliding piece SLID-(A2K)-(ET-M10)-(IT-M8-M10) VARIFIX
€7.43 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For the absorption of temperature-based changes in length of pipelines and components (axial shifting)
  • Allows pendulum motion
  • Individually suspended directly from the ceiling or a mounting rail
  • Prevents tensile forces on the pipe attachment
  • Combination nut ensures connection of a variety of threads, i.e. M8/M10

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

(1 kN = 100 kp = 100 kg)

For the absorption of temperature-based changes in length of pipelines and components (axial shifting)
  • Allows pendulum motion
  • Individually suspended directly from the ceiling or a mounting rail
  • Prevents tensile forces on the pipe attachment
  • Combination nut ensures connection of a variety of threads, i.e. M8/M10

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

(1 kN = 100 kp = 100 kg)

Application area

Used in pipeline and system construction

Products specifications
Permissible load 1.3 kN
Connection thread (G) M10
Outlet thread (AG) M8/M10
Sliding length (X) 35 mm
Thread length (LG) 17 mm
Width (B) 30 mm
Length (l) 60 mm
Height (H) 48 mm
Material Steel
Surface Galvanised
Product weight (per item) 192 g
Products specifications
Permissible load 1.3 kN
Connection thread (G) M10
Outlet thread (AG) M8/M10
Sliding length (X) 35 mm
Thread length (LG) 17 mm
Width (B) 30 mm
Length (l) 60 mm
Height (H) 48 mm
Material Steel
Surface Galvanised
Product weight (per item) 192 g
Close