Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Sliding fixing
>
Sliding piece, pipe installation
>
Sliding piece
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€7.00 inc. VAT
Height _H_
48 mm (1)
Sliding length _X_
35 mm (1)
Outlet thread _AG_
M8/M10 (1)
Length _l_
60 mm (1)
Surface
Galvanised (1)
Permissible load
1.3 kN (1)
Width _B_
30 mm (1)
Connection thread _G_
M10 (1)
Material
Steel (1)
Product weight _per item_
192 g (1)
Packaging Unit
1 (1)
10 (1)
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
Sealing ring
Maintenance set
Centre drill
Popular tags
construction
offer
set
triple
vacuum
Sliding piece
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
0862049010
Sliding piece - C2C
Sliding piece SLID-(A2K)-(ET-M10)-(IT-M8-M10) VARIFIX
€7.43 inc. VAT