Close
Filters
Search

Slotted bit

Article No. 0614175656
Bit slot C 6.3 (1/4) BIT-SL-1,2X8-1/4IN-L25MM
€1.63 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
C 6.3 (1/4")
C 6.3 (1/4")
Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 1.2 x 8.0 mm
Drive C 6.3 (1/4 inch)
Drive type Outer hexagon
Length 25 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip type Slot
Thickness of cutting edge x width of cutting edge 1.2 x 8.0 mm
Drive C 6.3 (1/4 inch)
Drive type Outer hexagon
Length 25 mm
Close