Close
Filters
Search

Snipe nose pliers

Article No. 071501568
Snipe nose pliers DIN ISO 5745 FLRDPLRS-BLACK/RED-L200MM
€21.45 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN ISO 5745
  • High-quality tool steel for long service life and precise gripping and cutting surfaces
  • Extra-long blade also suitable for thicker cables
  • Blades: Additional inductive hardening
  • Surface: Entirely polished and sealed with clear lacquer
  • Handle shells: PVC, double-dipped
  • Joint: Lap joint
DIN ISO 5745
  • High-quality tool steel for long service life and precise gripping and cutting surfaces
  • Extra-long blade also suitable for thicker cables
  • Blades: Additional inductive hardening
  • Surface: Entirely polished and sealed with clear lacquer
  • Handle shells: PVC, double-dipped
  • Joint: Lap joint
Application area

For gripping, holding and cutting soft and hard wires and cables

Products specifications
Length (l) 200 mm
Length in inches (L) 8 in
Jaw-tips thickness (E) 3 mm
Jaw-tips width (F) 4 mm
Jaws length (B) 77 mm
Jaws thickness (A) 11 mm
Surface Lacquered
Material Steel
Jaws width (D) 20 mm
Material of the grip handle Polyvinyl chloride

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length (l) 200 mm
Length in inches (L) 8 in
Jaw-tips thickness (E) 3 mm
Jaw-tips width (F) 4 mm
Jaws length (B) 77 mm
Jaws thickness (A) 11 mm
Surface Lacquered
Material Steel
Jaws width (D) 20 mm
Material of the grip handle Polyvinyl chloride
Close