Pliers, Pincers and Tweezers
>
Flat nose pliers/round nose pliers
>
Snipe nose pliers
Snipe nose pliers
Snipe nose pliers ZEBRA DIN ISO 5745
Snipe nose pliers DIN ISO 5745
Double jointed pliers
Refine
Load more results...
×
Price Range
Min:€18.00 inc. VAT
Max:€46.00 inc. VAT
Jaw_tips thickness _T2_
3 mm (3)
Jaw design
Angled - 40° (1)
Length in inches _L_
8 1/4 in (2)
13 1/2 in (1)
6 1/2 in (1)
8 in (1)
8-1/4 in (1)
Length _L_
200 mm (1)
Jaw_tips thickness _E_
3 mm (2)
2.5 mm (1)
Jaws length _B_
50 mm (1)
76 mm (1)
77 mm (1)
Length _l_
210 mm (2)
160 mm (1)
200 mm (1)
340 mm (1)
Jaws width _W3_
17.5 mm (2)
17 mm (1)
Jaw_tips width _W4_
4 mm (2)
4.5 mm (1)
Jaw_tips width _F_
4 mm (2)
3 mm (1)
Jaws thickness _A_
11 mm (1)
9 mm (1)
9.5 mm (1)
Surface
Chrome plated (3)
Chrome plated (1)
Lacquered (1)
Design
Straight (1)
Angle of jaws
40 Degree (1)
ISO
5745 (1)
Jaws length _L3_
70 mm (1)
72 mm (1)
76 mm (1)
Material of the grip handle
2-component plastic (3)
Polyvinyl chloride (1)
Material of handle
2-component plastic (1)
Polyvinyl chloride (1)
Jaws width _D_
16.5 mm (1)
17.5 mm (1)
20 mm (1)
Jaws thickness _T1_
9.5 mm (2)
10 mm (1)
Material
Steel (4)
Steel (1)
Packaging Unit
1 (6)
10 (5)
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
Plastic pipe cutters
Polishing pads
Soapstone chalk
Compact pipe cutter
Maintenance set
Thread mandrel
Popular tags
construction
offer
set
triple
vacuum
Snipe nose pliers
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
071401557
Snipe nose pliers DIN ISO 5745
Snipe nose pliers ZEBRA DIN ISO 5745 FLRDPLRS-SR-L210MM ZEBRA
€47.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401559
Snipe nose pliers DIN ISO 5745
Snipe nose pliers ZEBRA DIN ISO 5745 FLRDPLRS-PHN-L160MM ZEBRA
€35.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071501568
Snipe nose pliers
Snipe nose pliers DIN ISO 5745 FLRDPLRS-BLACK/RED-L200MM
€21.45 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07150261
Double-jointed pliers
Double jointed pliers DBJNTPLRS-SR-(EXTRA-LONG)-L335MM
€47.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401558
Snipe nose pliers DIN ISO 5745
Snipe nose pliers ZEBRA DIN ISO 5745 SNPNOSEPLRS-40°-ANGL-L200MM
€53.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401577
VDE snipe nose pliers DIN ISO 5745, IEC 60900
VDE snipe nose pliers DIN ISO 5745 IEC60900 2C hdl FLRDPLRS-VDE-SR-L210MM ZEBRA
€42.01 inc. VAT