Close
Filters
Search

Soft solder

Article No. 0982111
Lead-containing soft solder SLDRROD-25P-1KG
€7.40 inc. VAT price per 1 ROD
Available on Order
Price may vary
*
+ -
Lead-containing in accordance with DIN EN ISO 9453
Lead-containing in accordance with DIN EN ISO 9453
Products specifications
Material designation S-Pb74Sn25Sb1
Min. melting temperature 185 °C
Max. melting temperature 263 °C
Form Flat bar
Sn composition of the brazing solder (weight-%) 25 %
Unleaded No
ISO 9453
Weight of content 25 kg

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Material designation S-Pb74Sn25Sb1
Min. melting temperature 185 °C
Max. melting temperature 263 °C
Form Flat bar
Sn composition of the brazing solder (weight-%) 25 %
Unleaded No
ISO 9453
Weight of content 25 kg
Close