Soldering, welding fillers
>
Soft solder
>
Solder rod
>
Lead-containing soft solder
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€7.00 inc. VAT
Material designation
S-Pb74Sn25Sb1 (1)
Weight of content
25 kg (1)
Min_ melting temperature
185 °C (1)
Max_ melting temperature
263 °C (1)
ISO
9453 (1)
Sn composition of the brazing solder _weight_%_
25 % (1)
Form
Flat bar (1)
Unleaded
No (1)
Availability
Exclude Out of Stock
Packaging Unit
25 (1)
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
Cleaner Type 10
Scraper blade
Round file
Threaded rod
Threaded rod
O-ring
Popular tags
construction
offer
set
triple
vacuum
Lead-containing soft solder
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
0982111
Soft solder
Lead-containing soft solder SLDRROD-25P-1KG
€7.40 inc. VAT
price per 1 ROD