Close
Filters
Search

Solder cable lug

Article No. 05579233
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M10-(25-50SMM)8,2
€2.12 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 46211
DIN 46211
Products specifications
Min./max. wire cross section 25.0-50.0 mm²
Flange hole M10
Min./max. grommet 10.0-8.2 mm
Material thickness 2 mm
Length x width 44.5 x 19.0 mm
Material Brass
Surface Tin-plated
Min. wire cross section 25.0 mm²
Max. wire cross section 50.0 mm²
Min. grommet 10 mm
Max. grommet 8.2 mm
Length 44.5 mm
Width 19 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. wire cross section 25.0-50.0 mm²
Flange hole M10
Min./max. grommet 10.0-8.2 mm
Material thickness 2 mm
Length x width 44.5 x 19.0 mm
Material Brass
Surface Tin-plated
Min. wire cross section 25.0 mm²
Max. wire cross section 50.0 mm²
Min. grommet 10 mm
Max. grommet 8.2 mm
Length 44.5 mm
Width 19 mm
Related Product
Close