Close
Search

Solder cable lug

Article No. 05579243
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M10-(70-120SMM)13,5
€6.02 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
DIN 46211
DIN 46211
Products specifications
Min./max. wire cross section 70.0-120.0 mm²
Flange hole M10
Min./max. grommet 10.0-13.5 mm
Material thickness 3.50 mm
Length x width 54.5 x 21.0 mm
Material Brass
Surface Tin-plated
Min. wire cross section 70.0 mm²
Max. wire cross section 120.0 mm²
Min. grommet 10 mm
Max. grommet 13.5 mm
Length 54.5 mm
Width 21 mm
Related Product
Close