Close
Filters
Search

Solder cable lug

Article No. 05579219
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M6-(6-16SMM)4,3
€0.47 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 46211
DIN 46211
Products specifications
Min./max. wire cross section 6.0-16.0 mm²
Flange hole M6
Min./max. grommet 6.0-4.3 mm
Material thickness 1.20 mm
Length x width 26.5 x 11.0 mm
Material Brass
Surface Tin plated
Min. wire cross section 6.0 mm²
Max. wire cross section 16.0 mm²
Min. grommet 6 mm
Max. grommet 4.3 mm
Length 26.5 mm
Width 11 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. wire cross section 6.0-16.0 mm²
Flange hole M6
Min./max. grommet 6.0-4.3 mm
Material thickness 1.20 mm
Length x width 26.5 x 11.0 mm
Material Brass
Surface Tin plated
Min. wire cross section 6.0 mm²
Max. wire cross section 16.0 mm²
Min. grommet 6 mm
Max. grommet 4.3 mm
Length 26.5 mm
Width 11 mm
Related Product
Close