Close
Filters
Search

Solder cable lug

Article No. 05579223
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M6-(10-25SMM)5,4
€0.59 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 46211
DIN 46211
Products specifications
Min./max. wire cross section 10.0-25.0 mm²
Flange hole M6
Min./max. grommet 6.0-5.4 mm
Material thickness 1.50 mm
Length x width 29.4 x 11.0 mm
Material Brass
Surface Tin-plated
Min. wire cross section 10.0 mm²
Max. wire cross section 25.0 mm²
Min. grommet 6 mm
Max. grommet 5.4 mm
Length 29.4 mm
Width 11 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. wire cross section 10.0-25.0 mm²
Flange hole M6
Min./max. grommet 6.0-5.4 mm
Material thickness 1.50 mm
Length x width 29.4 x 11.0 mm
Material Brass
Surface Tin-plated
Min. wire cross section 10.0 mm²
Max. wire cross section 25.0 mm²
Min. grommet 6 mm
Max. grommet 5.4 mm
Length 29.4 mm
Width 11 mm
Related Product
Close