Close
Filters
Search

Sound-absorbing plate (1Pkt-6pcs)

Article No. 0890100060
Sound-absorbing pad SOUADSORBPLT-ALU-GREY-550X250X2-6PCS
€32.59 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Prevents vibration noise in the interior caused by vibrating body parts, such as the wheel arch, cardan tunnel, floor group, doors and other side parts.
  • Heavy-duty bitumen plate with polypropylene coating, self-adhesive
  • High adhesive strength
  • Virtually unbreakable
  • Resistant to water, weak acids, alkaline solutions, etc.
  • Temperature resistant –30°C to +80°C (1 hour at +180°C)
Prevents vibration noise in the interior caused by vibrating body parts, such as the wheel arch, cardan tunnel, floor group, doors and other side parts.
  • Heavy-duty bitumen plate with polypropylene coating, self-adhesive
  • High adhesive strength
  • Virtually unbreakable
  • Resistant to water, weak acids, alkaline solutions, etc.
  • Temperature resistant –30°C to +80°C (1 hour at +180°C)
Products specifications
Material Bitumen
Colour Light grey (bright grey)
Length x width x thickness 550 x 250 x 2 mm
Max. short-term temperature resistance 180 °C
Min. temperature resistance -30 °C
Max. temperature resistance 80 °C
Number of pieces 6 PCS
Shelf life from production 12 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Bitumen
Colour Light grey (bright grey)
Length x width x thickness 550 x 250 x 2 mm
Max. short-term temperature resistance 180 °C
Min. temperature resistance -30 °C
Max. temperature resistance 80 °C
Number of pieces 6 PCS
Shelf life from production 12 Month
Close