Vehicle parts
>
Sound-absorbing insulation, vehicles
Sound-absorbing insulation, vehicles
Sound-absorbing plate, vehicles
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€93.00 inc. VAT
Min_ temperature resistance
-30 °C (4)
Max_ temperature resistance
80 °C (4)
Max_ short_term temperature resistance
180 °C (2)
100 °C (1)
Colour
Light grey (bright grey) (2)
Anthracite (1)
Black (base material) (1)
Conditions to maintain shelf life from production
at 15°C to 25°C (1)
Shelf life from production
12 Month (3)
Length x width x thickness
550 x 250 x 2 mm (2)
1000 x 500 x 11 mm (1)
1000 x 500 x 2.8 mm (1)
Number of pieces
1 PCS (1)
2 PCS (1)
4 PCS (1)
6 PCS (1)
Material
Bitumen (3)
Polyurethane (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
2 (1)
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
Clamping grip pliers, C type, parallel
Pump spray bottle, alkaline-resistant
Nail anchor W-ND, flat head
Rivet nut with round pan head
Plus Quadro-L hammer drill bit
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Sound-absorbing insulation, vehicles
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
0890100060
Sound-absorbing plate (1Pkt-6pcs)
Sound-absorbing pad SOUADSORBPLT-ALU-GREY-550X250X2-6PCS
€32.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0890100070
Self-adhesive fusible layer
Self-adhesive sound deadening pads SOUADSORBPLT-SA-100X50-4PCS
€109.74 inc. VAT
price per 1 PKT04
Add to wishlist
Add to compare list
Add to cart
0890100065
Sound-absorbing lining
Noise protection lining SOUADSORBPLT-COVERING-1000X500X11
€18.88 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
8901000609
Sound-absorbing plate (Single Sheet)
Sound-absorbing pad SOUADSORBPLT-ALU-GREY-550X250X2-1PC
€5.43 inc. VAT