Close
Filters
Search

Speed rough grinding disc for steel

Article No. 0664160606
Speed grinding disc for steel RGHWHL-SP-BLUE-STEEL-SR-TH6,0-BR6-D60 ZEBRA
€3.19 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Especially high removal rates combined with long service life.
  • Very pleasant and gentle grinding
  • Synthetic resin-bonded, fibre-reinforced high-performance roughing wheels
  • For freehand grinding with electric or pneumatic angle grinders
  • Extremely low susceptibility to breakage
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting — increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine

Ensure the proper contact angle of the rough grinding disc.

An excessively shallow contact angle causes breakage of the wheel in the peripheral area.

Proof of Performance

Complies with the highest safety requirements of European Standard EN 12413.

Especially high removal rates combined with long service life.
  • Very pleasant and gentle grinding
  • Synthetic resin-bonded, fibre-reinforced high-performance roughing wheels
  • For freehand grinding with electric or pneumatic angle grinders
  • Extremely low susceptibility to breakage
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting — increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine

Ensure the proper contact angle of the rough grinding disc.

An excessively shallow contact angle causes breakage of the wheel in the peripheral area.

Proof of Performance

Complies with the highest safety requirements of European Standard EN 12413.

Application area

General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels



Grinding edges, surfaces, hard weld seams etc.

Products specifications
Diameter x thickness ((Ø)) 60 x 6.0 mm
Drill hole 6 mm
Version Straight
Max. rotation speed 25000 U/min(rpm)
Material to be processed Steel
Max. circumferential speed 80 m/s

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Diameter x thickness ((Ø)) 60 x 6.0 mm
Drill hole 6 mm
Version Straight
Max. rotation speed 25000 U/min(rpm)
Material to be processed Steel
Max. circumferential speed 80 m/s
Close