Machining
>
Grinders and polishers
>
Grinding discs
>
Grinding disc
>
Speed grinding disc for steel
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€3.00 inc. VAT
Diameter x thickness __Ø__
60 x 6.0 mm (1)
Drill hole
6 mm (1)
Max_ circumferential speed
80 m/s (1)
Version
Straight (1)
Material to be processed
Steel (1)
Max_ rotation speed
25000 U/min(rpm) (1)
Packaging Unit
1 (1)
25 (1)
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
Star Cotton Plus work shorts
Star Cotton Plus work shorts
Chuck for cordless blind rivet device
3ACTIVE JACKET – BLUE
Perforated sleeve, metal
Chuck for cordless blind rivet device
Popular tags
construction
offer
set
triple
vacuum
Speed grinding disc for steel
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
0664160606
Speed rough grinding disc for steel
Speed grinding disc for steel RGHWHL-SP-BLUE-STEEL-SR-TH6,0-BR6-D60 ZEBRA
€3.19 inc. VAT