Close
Filters
Search

Stainless Steel Hammer Nail Plugs

Article No. 906381009
Nail anchor, Countersunk head, type SK DWL-SK-PLA-NL-Z2-8X100
€0.68 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nail stainless steel.
  • Resistant to UV rays
  • Plastic anchor made of high-quality polyamide — resistant to rotting
  • Temperature resistant from -40°C to +150°C
  • For recessed or protruding installation
  • Halogen free
  • Quick, cost-effective installation
  • Pre-assembled — no need to search for the right screw
  • Can be removed via drive in screw head
  • Clear integral hammer-in stop prevents premature expansion
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nail stainless steel.
  • Resistant to UV rays
  • Plastic anchor made of high-quality polyamide — resistant to rotting
  • Temperature resistant from -40°C to +150°C
  • For recessed or protruding installation
  • Halogen free
  • Quick, cost-effective installation
  • Pre-assembled — no need to search for the right screw
  • Can be removed via drive in screw head
  • Clear integral hammer-in stop prevents premature expansion
Products specifications
Anchor diameter 8 mm
Anchor length (l) 100 mm
Nominal drill-bit diameter (d 0) 8 mm
Hole diameter in component (d f) 8 mm
Material of the nail Stainless Steel AISI / ASTM 410; EN 1.4006
Surface Bare
Internal drive Z2
Products specifications
Anchor diameter 8 mm
Anchor length (l) 100 mm
Nominal drill-bit diameter (d 0) 8 mm
Hole diameter in component (d f) 8 mm
Material of the nail Stainless Steel AISI / ASTM 410; EN 1.4006
Surface Bare
Internal drive Z2
Close