Close
Filters
Search

Standard AK 260 cable reel

Article No. 77402511
STANDARD-AK-260-CABLE-REEL-25M-05VV-F-3G1,25
€82.60 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

Standard AK 260 cable reel 25m 05VV-F 3G1,25 *GB*

 • Reel body made of break-resistant plastic.

• Robust, galvanised steel tube frame.

• With 3-way socket outlet 13 A BS with self-closing cover providing protection against
dust and contamination.

• With thermal cut-out protection against over-heating or overload.

• Design protected.

• Cable length: 25 m

• Cable: 05VV-F 3G1,25

• Cable quality: Plastic

• Cable colour: Black

• Reel-Ø: 260 mm

• Nominal current: 13 A

• Plug: BS 1363

Standard AK 260 cable reel 25m 05VV-F 3G1,25 *GB*

 • Reel body made of break-resistant plastic.

• Robust, galvanised steel tube frame.

• With 3-way socket outlet 13 A BS with self-closing cover providing protection against
dust and contamination.

• With thermal cut-out protection against over-heating or overload.

• Design protected.

• Cable length: 25 m

• Cable: 05VV-F 3G1,25

• Cable quality: Plastic

• Cable colour: Black

• Reel-Ø: 260 mm

• Nominal current: 13 A

• Plug: BS 1363

Products specifications
Nominal current 13 A
Cable length 25 m
Cable type 05VV-F 3G1,25
Reel 260mm
Products specifications
Nominal current 13 A
Cable length 25 m
Cable type 05VV-F 3G1,25
Reel 260mm
Close