Close
Filters
Search

Steel bottle roller For transporting one steel cylinder

Article No. 0962400131
Steel bottle roller STCYLTRLY-SOLIDRBR-1X50LTR
€298.54 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Permanently welded steel construction
  • Steel tube Ø 26.9 x 1.75 mm
  • Base plate made from 4 mm thick sheet steel with edging on 3 sides
  • Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries
  • Chain guard prevents cylinders from tipping over
  • Permanently welded steel construction
  • Steel tube Ø 26.9 x 1.75 mm
  • Base plate made from 4 mm thick sheet steel with edging on 3 sides
  • Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries
  • Chain guard prevents cylinders from tipping over
Products specifications
Suitable for min. bottle size 40 l
Suitable for max. bottle size 50 l
Suitable for min./max. bottle diameter 210-250 mm
Material of wheel Solid rubber
Load capacity 100 kg
Width 460 mm
Depth 450 mm
Height 1200 mm
Pipe diameter 26.9 mm
Pipe-wall thickness 1.75 mm
Wheel diameter 200 mm
Wheel width 50 mm
Toe plate thickness 4 mm
Material of push cart scoop Steel plate

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Suitable for min. bottle size 40 l
Suitable for max. bottle size 50 l
Suitable for min./max. bottle diameter 210-250 mm
Material of wheel Solid rubber
Load capacity 100 kg
Width 460 mm
Depth 450 mm
Height 1200 mm
Pipe diameter 26.9 mm
Pipe-wall thickness 1.75 mm
Wheel diameter 200 mm
Wheel width 50 mm
Toe plate thickness 4 mm
Material of push cart scoop Steel plate
Close