Workplace Equipment
>
Means of transport
>
Steel cylinder trolley
>
Steel bottle roller
Refine
Load more results...
×
Price Range
Min:€253.00 inc. VAT
Max:€253.00 inc. VAT
Suitable for min_ bottle size
40 l (1)
Width
460 mm (1)
Pipe_wall thickness
1.75 mm (1)
Height
1200 mm (1)
Suitable for min__max_ bottle diameter
210-250 mm (1)
Suitable for max_ bottle size
50 l (1)
Material of wheel
Solid rubber (1)
Pipe diameter
26.9 mm (1)
Toe plate thickness
4 mm (1)
Wheel width
50 mm (1)
Material of push cart scoop
Steel plate (1)
Depth
450 mm (1)
Wheel diameter
200 mm (1)
Load capacity
100 kg (1)
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
Hexagon Socket Head Cap Screw
Hexagon Socket Head Cap Screw
Hexagon Socket Head Cap Screw
Hexagon Socket Head Cap Screw
Hexagon Socket Head Cap Screw
Hexagonal bolt with shank
Popular tags
construction
offer
set
triple
vacuum
Steel bottle roller
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0962400131
Steel bottle roller For transporting one steel cylinder
Steel bottle roller STCYLTRLY-SOLIDRBR-1X50LTR
€298.54 inc. VAT