Close
Filters
Search

STREIF GREY LOW S7 SR FO WATERPROOF

Article No. 89982940
STREIF-LOW-GREY-40-WATERPROOF
€99.50 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Description :

Low footwear in black leather with breathable waterproof inner membrane and with grey applications. Black anti-smell R-DRY inner lining, padded tongue, fiberglass toe cap, non-metallic plate, anatomical insole, with anti-shock absorbing gel on the heel, removable, breathable and anti-static. R-FRESH system that promotes air circulation and keeps the foot dry. Anti-slip outsole in dual density polyurethane

UPPER: Leather + Waterproof membrane

LINING: R-DRY

TOE CAP: Fiberglass

PLATE: Anti-perforation no metal

OUTSOLE: PU/PU dual density

SIZES: 35 - 48 11 Mondo Point Fit

Metal free footwear

Waterproof

Upper

•    Leather + waterproof membrane
•    Black / grey colour

Description :

Low footwear in black leather with breathable waterproof inner membrane and with grey applications. Black anti-smell R-DRY inner lining, padded tongue, fiberglass toe cap, non-metallic plate, anatomical insole, with anti-shock absorbing gel on the heel, removable, breathable and anti-static. R-FRESH system that promotes air circulation and keeps the foot dry. Anti-slip outsole in dual density polyurethane

UPPER: Leather + Waterproof membrane

LINING: R-DRY

TOE CAP: Fiberglass

PLATE: Anti-perforation no metal

OUTSOLE: PU/PU dual density

SIZES: 35 - 48 11 Mondo Point Fit

Metal free footwear

Waterproof

Upper

•    Leather + waterproof membrane
•    Black / grey colour

Close