Close
Filters
Search

Structural adhesive Bond and Seal Power

Article No. 08932351
Bond and Seal Power structural adhesive STRUCADH-KD-POWER-WHITE-CART-300ML
€17.49 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Heavy-duty, elastic hybrid structural adhesive

Excellent adhesive range and high level of initial strength

  • Very good adhesion to almost all substrates
  • No complex fixing of components

Flexible with low elasticity

Can be painted over

Can be painted over before and after skin formation with all standard paint systems (except alkyd resin varnish).

UV-resistant

Ideally suited to visible joints.

Non-corrosive

Prevents metal corrosion.

NSF (P1) registered (No. 136996)

International approval for use in food-related areas.

Virtually odourless, VOC and solvent-free

Isocyanate-free, PVC-free and silicone-free

Notice

Do not bring into contact with synthetic-resin paint systems (alkyd resin). Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. Make sure a minimum adhesive thickness of 3 mm is used to ensure secure bonding. It is essential to use Würth Adhesion Plus products in order to achieve optimum adhesion results. This is especially important with critical surfaces, such as non-ferrous base metals (copper) and galvanised materials. For smoothing, use Würth sealant smoothing agent.

Proof of Performance

NSF-registered, Class P1, No. 136996

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Heavy-duty, elastic hybrid structural adhesive

Excellent adhesive range and high level of initial strength

  • Very good adhesion to almost all substrates
  • No complex fixing of components

Flexible with low elasticity

Can be painted over

Can be painted over before and after skin formation with all standard paint systems (except alkyd resin varnish).

UV-resistant

Ideally suited to visible joints.

Non-corrosive

Prevents metal corrosion.

NSF (P1) registered (No. 136996)

International approval for use in food-related areas.

Virtually odourless, VOC and solvent-free

Isocyanate-free, PVC-free and silicone-free

Notice

Do not bring into contact with synthetic-resin paint systems (alkyd resin). Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. Make sure a minimum adhesive thickness of 3 mm is used to ensure secure bonding. It is essential to use Würth Adhesion Plus products in order to achieve optimum adhesion results. This is especially important with critical surfaces, such as non-ferrous base metals (copper) and galvanised materials. For smoothing, use Würth sealant smoothing agent.

Proof of Performance

NSF-registered, Class P1, No. 136996

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For dynamically loaded structural bonded connections and seam and joint sealing in bodywork, vehicle and caravan construction, railway carriage and container construction, metal and equipment construction, in air-conditioning and ventilation duct construction, in the food industry and many more.


Very good adhesion to almost all surfaces, such as steel, stainless steel, sheet steel (including phosphated, chrome-plated and galvanised), aluminium (including anodised), ABS, GRP, hard PVC and ceramic materials.


Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics.

Instructions
  • The application surfaces must be clean, dry and free of grease. Processing temperature is between +5°C and +40°C. Best adhesive results are guaranteed when the surfaces are pretreated with Activating Cleaner (art. no. 089010060) and Primer for Metal (art. no. 089010061) or Primer for plastic/wood/stone (art. no. 089010062).

  • Cut the nozzle tip to create the required bead geometry. The adhesive must be applied using a manual, battery-powered or piston-rod-style compressed-air gun or drum pump to ensure a reliable finish. Apply the adhesive in the form of a triangle of beads to ensure an even layer thickness. Unhardened material can be removed with adhesive remover (art. no. 089010063).

  • Following skin formation, can be mechanically machined and painted over without surface activation.
Products specifications
Contents 300 ml
Container Cartridge
Colour White
Chemical basis Hybrid polymer
Min./max. skin-formation time /conditions 30-40 min / at 23°C and 50% relative humidity
Full curing speed/conditions 3 mm/d / 23°C and 50% relative humidity, moisture curing
Shore A hardness 50
Min./max. processing temperature 5 to 40 °C
Max. short-term temperature resistance 120 °C
Min./max. temperature resistance -40 to 90 °C
Min. flashing point 101 °C
Ultraviolet resistance Yes
Max. change in volume 2 %
Max. volume change/conditions 2 % / in accordance with DIN 52451
Shelf life from production/conditions 12 Month / at max. 25°C
Silicone-free Yes
Solvent-free Yes
Isocyanate-free Yes
PVC-free Yes
VOC-free Yes
Resistance against Salt water<br>Freshwater<br>Aqueous surfactant solutions
Short-term resistance against Mineral oils<br>Fuels<br>Animal fat<br>Animal oils<br>Vegetable fat<br>Vegetable oils
Shelf life from production 12 Month

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 300 ml
Container Cartridge
Colour White
Chemical basis Hybrid polymer
Min./max. skin-formation time /conditions 30-40 min / at 23°C and 50% relative humidity
Full curing speed/conditions 3 mm/d / 23°C and 50% relative humidity, moisture curing
Shore A hardness 50
Min./max. processing temperature 5 to 40 °C
Max. short-term temperature resistance 120 °C
Min./max. temperature resistance -40 to 90 °C
Min. flashing point 101 °C
Ultraviolet resistance Yes
Max. change in volume 2 %
Max. volume change/conditions 2 % / in accordance with DIN 52451
Shelf life from production/conditions 12 Month / at max. 25°C
Silicone-free Yes
Solvent-free Yes
Isocyanate-free Yes
PVC-free Yes
VOC-free Yes
Resistance against Salt water<br>Freshwater<br>Aqueous surfactant solutions
Short-term resistance against Mineral oils<br>Fuels<br>Animal fat<br>Animal oils<br>Vegetable fat<br>Vegetable oils
Shelf life from production 12 Month
Related Product
Close