Adhesives
>
Structural Adhesives
>
Structural adhesive
>
Bond and Seal Power structural adhesive
Refine
Load more results...
×
Price Range
Min:€13.00 inc. VAT
Max:€15.00 inc. VAT
Ultraviolet resistance
Yes (2)
Full curing speed_conditions
3 mm/d / 23°C and 50% relative humidity, moisture curing (2)
Contents
300 ml (2)
Min__max_ processing temperature
5 to 40 °C (2)
Silicone_free
Yes (2)
VOC_free
Yes (2)
Container
Cartridge (2)
Max_ short_term temperature resistance
120 °C (2)
Resistance against
Salt water<br>Freshwater<br>Aqueous surfactant solutions (2)
Min__max_ skin_formation time _conditions
30-40 min / at 23°C and 50% relative humidity (2)
Chemical basis
Hybrid polymer (2)
Colour
Grey (1)
White (1)
Shelf life from production_conditions
12 Month / at max. 25°C (2)
Min_ flashing point
101 °C (2)
PVC_free
Yes (2)
Max_ volume change_conditions
2 % / in accordance with DIN 52451 (2)
Min__max_ temperature resistance
-40 to 90 °C (2)
Shore A hardness
50 (2)
Short_term resistance against
Mineral oils<br>Fuels<br>Animal fat<br>Animal oils<br>Vegetable fat<br>Vegetable oils (2)
Max_ change in volume
2 % (2)
Shelf life from production
12 Month (2)
Isocyanate_free
Yes (2)
Solvent_free
Yes (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
12 (2)
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
Carbide milling bit MX teeth
Synthetic corundum flap wheels
Hexagon socket set screw with truncated cone
HSS DRILL BITS DIN 338 TIP RN 9mm
Hexagon socket set screw with truncated cone
Hexagon socket set screw with truncated cone
Popular tags
construction
offer
set
triple
vacuum
Bond and Seal Power structural adhesive
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
08932352
Structural adhesive Bond and Seal Power
Bond and Seal Power structural adhesive STRUCADH-KD-POWER-GREY-CART-300ML
€15.38 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08932351
Structural adhesive Bond and Seal Power
Bond and Seal Power structural adhesive STRUCADH-KD-POWER-WHITE-CART-300ML
€17.49 inc. VAT