Close
Filters
Search

Matte black door hinge, Round Corner

Article No. 688313004
ST/STEEL-2BB-HINGE-42X32X3MM-CE-RAD-BL
€5.78 inc. VAT price per 1 PCS
AVAILABLE
+ -

CE and CERTIFIRE APPROVED
GRADE 13

 

Ball bearing black door hinge in the size of 4” x 3” x 3mm and is suitable for a wide range of door thickness and/or weight up to 120kg. 

•     Hardened Ball Bearings
•    Template drilled for easy installation and retrofitting purpose
•    Designed for metal or timber fire rate door set
•    Stainless steel ball bearing black door hinge 688313004 is suitable for a wide range of door thickness/weight (up to 120kg)
•    Supplied with CSK stainless steel screws
•    Size: 4″ x 3″ x 3mm
•    Thickness: 3mm
•    Finish: Matte black
•    Corner Type: Radius corner
•    Installation Method: Screw fixings
•    Max Door Weight: 120KG
•    Ball Bearing: Yes
•    Fire Test: Yes
•    Not suitable for burglar resistant door assemblies
•    Hinge Grade 13
•    Classification Code: 4-7-6-1-1-4-0-13
•    Certificate: Certifire, EN1935, EN1634, CE

 

CE and CERTIFIRE APPROVED
GRADE 13

 

Ball bearing black door hinge in the size of 4” x 3” x 3mm and is suitable for a wide range of door thickness and/or weight up to 120kg. 

•     Hardened Ball Bearings
•    Template drilled for easy installation and retrofitting purpose
•    Designed for metal or timber fire rate door set
•    Stainless steel ball bearing black door hinge 688313004 is suitable for a wide range of door thickness/weight (up to 120kg)
•    Supplied with CSK stainless steel screws
•    Size: 4″ x 3″ x 3mm
•    Thickness: 3mm
•    Finish: Matte black
•    Corner Type: Radius corner
•    Installation Method: Screw fixings
•    Max Door Weight: 120KG
•    Ball Bearing: Yes
•    Fire Test: Yes
•    Not suitable for burglar resistant door assemblies
•    Hinge Grade 13
•    Classification Code: 4-7-6-1-1-4-0-13
•    Certificate: Certifire, EN1935, EN1634, CE

 

Close