Close
Filters
Search

Surface sealant Orange

Article No. 0893574050
Surface sealant, orange SRFSEAL-DOS-ORANGE-50G
€30.44 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For sealing flanges and surfaces with minimum joints up to max. 0.5 mm. Replacement for solid seals.

High gap bridging

Completely smooths out surface roughness

100% seal

Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust.

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces.

Proof of Performance

NSF registered, class P1, reg. no. 151995

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

For sealing flanges and surfaces with minimum joints up to max. 0.5 mm. Replacement for solid seals.

High gap bridging

Completely smooths out surface roughness

100% seal

Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust.

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces.

Proof of Performance

NSF registered, class P1, reg. no. 151995

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Application area

Typical application is in the production of liquid seals on torsion-resistant flange joints, e.g. gear unit and motor housings etc. in the automotive and commercial vehicle industry, metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, electrical and electronics construction etc.

Instructions

The surface must be free of oil, grease and other contaminants. Best adhesive results are achieved when the surfaces are cleaned with metal cleaner 7063 (art. no. 0890107063). Observe flash-off time! Manually apply the product across one side of the flange as a continuous bead or by screen printing. The flange should be bolted tightly as soon as possible after joining, so that product does not build up and cause gaps. After assembly, the adhesive hardens to a toughened plastic. The cleaner the surface, the more secure the bonding. The orange sealant cures anaerobically, meaning that it only hardens where the adhesive has no contact with atmospheric oxygen. At the same time, the hardening speed continues to be influenced by the catalytic effect of metal and the gap width. Excessive adhesive that is pressed out of the gap between the two parts does not harden and can be removed with a dry cloth or a cloth saturated with acetone cleaner (art. no. 0893460).

Products specifications
Chemical basis Dimethacrylic acid ester
Colour Orange fluorescent
Min./max. viscosity 1 100000-180000 mPas
Conditions for viscosity 1 at 25°C, Brookfield RVT, spindle 6/2.5 rpm
Min./max. viscosity 2 30000-40000 mPas
Conditions for viscosity 2 at 25°C, Brookfield RVT, spindle 6/2.0 rpm
Density 1.05 g/cm³
Min. flashing point 100 °C
Min./max. initial strength 10-20 min
Min./max. functional strength 3-6 h
Min./max. final strength 6-24 h
Min./max. breakaway torque 17-22 Nm
Breakaway torque conditions M10 mm
Min./max prevail torque 13-17 Nm
Conditions for prevail torque M10
Min./max. compressive shearing strength /conditions 5-10 N/mm² / in accordance with DIN 54452
Min./max. tensile strength /conditions 8-10 N/mm² / in accordance with ASTM D-2095
Min./max. shear strength 5-10 N/mm²
Conditions for tensile shear strength in accordance with ASTM D-950
Min./max. temperature conditions -55 to 150 °C
Min./max. processing temperature 5 to 35 °C
Shelf life from production/conditions 12 Month / at room temperature
Weight of content 50 g
Products specifications
Chemical basis Dimethacrylic acid ester
Colour Orange fluorescent
Min./max. viscosity 1 100000-180000 mPas
Conditions for viscosity 1 at 25°C, Brookfield RVT, spindle 6/2.5 rpm
Min./max. viscosity 2 30000-40000 mPas
Conditions for viscosity 2 at 25°C, Brookfield RVT, spindle 6/2.0 rpm
Density 1.05 g/cm³
Min. flashing point 100 °C
Min./max. initial strength 10-20 min
Min./max. functional strength 3-6 h
Min./max. final strength 6-24 h
Min./max. breakaway torque 17-22 Nm
Breakaway torque conditions M10 mm
Min./max prevail torque 13-17 Nm
Conditions for prevail torque M10
Min./max. compressive shearing strength /conditions 5-10 N/mm² / in accordance with DIN 54452
Min./max. tensile strength /conditions 8-10 N/mm² / in accordance with ASTM D-2095
Min./max. shear strength 5-10 N/mm²
Conditions for tensile shear strength in accordance with ASTM D-950
Min./max. temperature conditions -55 to 150 °C
Min./max. processing temperature 5 to 35 °C
Shelf life from production/conditions 12 Month / at room temperature
Weight of content 50 g
Close