Sealants
>
Sealants, renovations installation
>
Surface sealant
Surface sealant
Surface sealant, orange
Refine
Load more results...
×
Price Range
Min:€25.00 inc. VAT
Max:€26.00 inc. VAT
Min__max_ initial strength
10-20 min (1)
Conditions for viscosity 2
at 25°C, Brookfield RVT, spindle 6/2.0 rpm (1)
Conditions for viscosity 1
at 25°C, Brookfield RVT, spindle 6/2.5 rpm (1)
Min__max prevail torque
13-17 Nm (1)
Min__max_ processing temperature
5 to 35 °C (1)
Min__max_ shear strength
5-10 N/mm² (1)
Conditions for tensile shear strength
in accordance with ASTM D-950 (1)
Weight of content
50 g (1)
Chemical basis
Dimethacrylic acid ester (1)
Min__max_ viscosity 2
30000-40000 mPas (1)
Min__max_ viscosity 1
100000-180000 mPas (1)
Colour
Orange fluorescent (1)
Min__max_ compressive shearing strength _conditions
5-10 N/mm² / in accordance with DIN 54452 (1)
Shelf life from production_conditions
12 Month / at room temperature (1)
Min__max_ temperature conditions
-55 to 150 °C (1)
Min__max_ final strength
6-24 h (1)
Conditions for prevail torque
M10 (1)
Min_ flashing point
100 °C (1)
Density
1.05 g/cm³ (1)
Breakaway torque conditions
M10 mm (1)
Min__max_ breakaway torque
17-22 Nm (1)
Min__max_ tensile strength _conditions
8-10 N/mm² / in accordance with ASTM D-2095 (1)
Min__max_ functional strength
3-6 h (1)
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
Suction lifter
Interior cleaner
Tool box PP
Adapters
Brush
Wire brush
Popular tags
construction
offer
set
triple
vacuum
Surface sealant
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
0893574050
Surface sealant Orange
Surface sealant, orange SRFSEAL-DOS-ORANGE-50G
€30.44 inc. VAT