Close
Filters
Search

System stacking cabinet for ORSY system case 4.4.1

Article No. 5581040000
System stack cabinet 4.4.1 SYSSTCKCAB-F.4.4.1 SYSTEMKOFFER
€206.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Organisation system consisting of stackable modules for 5 ORSY system cases that can also be screwed into each other
  • Ball-bearing-mounted telescopic extensions
  • Load per tray: 20 kg
  • Side panels and rear panel with square perforation for accessories from perforated panel range
  • Stacking knobs
  • Central locking with two keys
  • Colour: graphite black (RAL 9011)
  • Material: Sheet steel
  • Powder-coated
Notice

Supplied without case

Organisation system consisting of stackable modules for 5 ORSY system cases that can also be screwed into each other
  • Ball-bearing-mounted telescopic extensions
  • Load per tray: 20 kg
  • Side panels and rear panel with square perforation for accessories from perforated panel range
  • Stacking knobs
  • Central locking with two keys
  • Colour: graphite black (RAL 9011)
  • Material: Sheet steel
  • Powder-coated
Notice

Supplied without case

Products specifications
Width x depth x height 455 x 290 x 490 mm
Number of drawers 5 PCS
Products specifications
Width x depth x height 455 x 290 x 490 mm
Number of drawers 5 PCS
Close