Close
Filters
Search

Terminal block without wire guard

Article No. 05561
Terminal block without wire guard LUSTTRML-VDE-(1,0-4,0SMM)
€1.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Improved terminal shape for easy conductor entry
  • Easy to disconnect
  • High torque capacity
  • High flexibility
Improved terminal shape for easy conductor entry
  • Easy to disconnect
  • High torque capacity
  • High flexibility
Products specifications
Min./max. single-wire cross section 1-4 mm²
Nominal current single-wire 32 A
Wire cross section rigid min./max. 1-2.5 mm²
Nominal current rigid 24 A
Wire cross section flexible min./max. 1-2.5 mm²
Nominal current flexible 24 A
Nominal Voltage 450 V
Max. ambient temperature 80 °C
T identification according to EN 60998 T80
Flame-retardant 850°C
Number of electrical poles 12 PCS
Colour White
Material PP - Polypropylene

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. single-wire cross section 1-4 mm²
Nominal current single-wire 32 A
Wire cross section rigid min./max. 1-2.5 mm²
Nominal current rigid 24 A
Wire cross section flexible min./max. 1-2.5 mm²
Nominal current flexible 24 A
Nominal Voltage 450 V
Max. ambient temperature 80 °C
T identification according to EN 60998 T80
Flame-retardant 850°C
Number of electrical poles 12 PCS
Colour White
Material PP - Polypropylene
Close