Close
Filters
Search

Terminal block without wire guard

Article No. 05563
Terminal block without wire guard LUSTTRML-VDE-(2,5-10,0SMM)
€2.60 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Improved terminal shape for easy conductor entry
  • Easy to disconnect
  • High torque capacity
  • High flexibility
Improved terminal shape for easy conductor entry
  • Easy to disconnect
  • High torque capacity
  • High flexibility
Products specifications
Min./max. single-wire cross section 2.5-10 mm²
Nominal current single-wire 57 A
Wire cross section rigid min./max. 2.5-6 mm²
Nominal current rigid 41 A
Wire cross section flexible min./max. 2.5-6 mm²
Nominal current flexible 41 A
Nominal Voltage 450 V
Max. ambient temperature 80 °C
T identification according to EN 60998 T80
Flame-retardant 850°C
Number of electrical poles 12 PCS
Colour White
Material PP - Polypropylene

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. single-wire cross section 2.5-10 mm²
Nominal current single-wire 57 A
Wire cross section rigid min./max. 2.5-6 mm²
Nominal current rigid 41 A
Wire cross section flexible min./max. 2.5-6 mm²
Nominal current flexible 41 A
Nominal Voltage 450 V
Max. ambient temperature 80 °C
T identification according to EN 60998 T80
Flame-retardant 850°C
Number of electrical poles 12 PCS
Colour White
Material PP - Polypropylene
Close