Electrical cable connections
>
Screw connections
Screw connections
Lustre terminal
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€6.00 inc. VAT
Max_ ambient temperature
80 °C (4)
Number of electrical poles
12 PCS (4)
Nominal current single_wire
32 A (1)
41 A (1)
57 A (1)
76 A (1)
Nominal current flexible
41 A (2)
24 A (1)
32 A (1)
Min__max_ single_wire cross section
1-4 mm² (1)
1.5-6 mm² (1)
2.5-10 mm² (1)
4-16 mm² (1)
Nominal Voltage
450 V (4)
Colour
White (4)
T identification according to EN 60998
T80 (4)
Nominal current rigid
41 A (2)
24 A (1)
57 A (1)
Wire cross section flexible min__max_
1-2.5 mm² (1)
1.5-4 mm² (1)
2.5-6 mm² (1)
4-6 mm² (1)
Wire cross section rigid min__max_
1-2.5 mm² (1)
1.5-6 mm² (1)
2.5-6 mm² (1)
4-10 mm² (1)
Flame_retardant
850°C (4)
Material
PP - Polypropylene (4)
Packaging Unit
1 (4)
10 (4)
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
Plastic angle connector
ELMO® clip
1/4" socket wrench insert
Lock washer
1/2" socket wrench insert
1/2" socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Screw connections
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
05561
Terminal block without wire guard
Terminal block without wire guard LUSTTRML-VDE-(1,0-4,0SMM)
€1.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05564
Terminal block without wire guard
Terminal block without wire guard LUSTTRML-VDE-(4,0-16,0SMM)
€6.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05562
Terminal block without wire guard
Terminal block without wire guard LUSTTRML-VDE-(1,5-6,0SMM)
€1.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05563
Terminal block without wire guard
Terminal block without wire guard LUSTTRML-VDE-(2,5-10,0SMM)
€2.60 inc. VAT