Close
Filters
Search

Thick-film primer filler

Article No. 08932121
Thick coat primer filler FILR-HIGHSOLID-400ML
€10.86 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Corrosion protection with excellent filling and coverage for metallic surfaces.

Excellent adhesion properties

  • Adheres to aluminium, bare and galvanised sheet metal, old paint etc.
  • Also adheres in combination with PU and MS polymer sealing compounds

Long-lasting corrosion protection

Quick-drying

Excellent stretching and run-off behaviour

Heat-resistant up to 110°C

Very easy to sand

VOC-compliant

  • Lower solvent content
  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

Can be used on galvanised and hot-dip galvanised surfaces following pre-treatment with zinc cleaner under certain conditions. Turn the can upside down and spray until the valve is empty after use.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Corrosion protection with excellent filling and coverage for metallic surfaces.

Excellent adhesion properties

  • Adheres to aluminium, bare and galvanised sheet metal, old paint etc.
  • Also adheres in combination with PU and MS polymer sealing compounds

Long-lasting corrosion protection

Quick-drying

Excellent stretching and run-off behaviour

Heat-resistant up to 110°C

Very easy to sand

VOC-compliant

  • Lower solvent content
  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

Can be used on galvanised and hot-dip galvanised surfaces following pre-treatment with zinc cleaner under certain conditions. Turn the can upside down and spray until the valve is empty after use.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For professional repairs of minor unevenness, scratches and sanding marks (spot repair, accident repair work, bodywork repairs, paintwork etc.).

Instructions

The surface must be clean, dry and free from grease. Lightly sand problematic surfaces. Shake can well before use. Apply a thin coat for the first spray coating. Observe the flash-off time. Can be painted after approx. 15 minutes with all conventional 1-component, 2-component and water-based top-coat paint systems.

Products specifications
Contents 400 ml
Colour Grey
Drying time 25 min
Min. dust-drying time 8 min
Max. dust-drying time 10 min
Min. flash-off time 1 h
Tack-free after 20 min
Can be varnished after 15 min
Density 0.93 g/cm³
Max. temperature resistance 110 °C
Min. yield (area) 1 m²
Shelf life from production 60 Month
Max. yield (area) 1.5 m²
VOC concentration (CH) 692 g/l

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 400 ml
Colour Grey
Drying time 25 min
Min. dust-drying time 8 min
Max. dust-drying time 10 min
Min. flash-off time 1 h
Tack-free after 20 min
Can be varnished after 15 min
Density 0.93 g/cm³
Max. temperature resistance 110 °C
Min. yield (area) 1 m²
Shelf life from production 60 Month
Max. yield (area) 1.5 m²
VOC concentration (CH) 692 g/l
Close