Surface Protection, Coatings
>
Filler products
>
Filler, chemical
Filler, chemical
Thick coat primer filler
Refine
Load more results...
×
Price Range
Min:€9.00 inc. VAT
Max:€10.00 inc. VAT
Contents
400 ml (1)
Drying time
25 min (1)
Max_ temperature resistance
110 °C (1)
Tack_free after
20 min (1)
Min_ dust_drying time
8 min (1)
Colour
Grey (1)
Max_ yield _area_
1.5 m² (1)
Min_ yield _area_
1 m² (1)
Density
0.93 g/cm³ (1)
Shelf life from production
60 Month (1)
Min_ flash_off time
1 h (1)
Max_ dust_drying time
10 min (1)
VOC concentration _CH_
692 g/l (1)
Can be varnished after
15 min (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
6 (1)
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
Trim clip
Thread cutter TIME-SERT®
HI VIS SOFTSHELL WINTER JACKET
Mortar bucket
Monier pliers
Hexagon nut, self-locking assortment
Popular tags
construction
offer
set
triple
vacuum
Filler, chemical
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
08932121
Thick-film primer filler
Thick coat primer filler FILR-HIGHSOLID-400ML
€10.86 inc. VAT