Surface Protection, Coatings
>
Filler products
>
Filler, chemical
>
Thick coat primer filler
Refine
Load more results...
×
Price Range
Min:€9.00 inc. VAT
Max:€10.00 inc. VAT
Contents
400 ml (1)
Drying time
25 min (1)
Max_ temperature resistance
110 °C (1)
Tack_free after
20 min (1)
Min_ dust_drying time
8 min (1)
Colour
Grey (1)
Max_ yield _area_
1.5 m² (1)
Min_ yield _area_
1 m² (1)
Density
0.93 g/cm³ (1)
Shelf life from production
60 Month (1)
Min_ flash_off time
1 h (1)
Max_ dust_drying time
10 min (1)
VOC concentration _CH_
692 g/l (1)
Can be varnished after
15 min (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
6 (1)
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
Cheese head screw with hexagon socket
Hexagonal bolt with threading up to the head
Cheese head screw with hexagon socket
VDE cable cutters with single blade
Radiator paintbrush Economic
Vehicle line FLRY
Popular tags
construction
offer
set
triple
vacuum
Thick coat primer filler
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
08932121
Thick-film primer filler
Thick coat primer filler FILR-HIGHSOLID-400ML
€10.86 inc. VAT