Close
Filters
Search

Thin-walled heat-shrink hose

Article No. 077102540
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(25,4-12,7MM)
€1.65 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Shrink rate 2:1 without internal adhesive

Length: 100 mm

Proof of Performance

UL 224

Shrink rate 2:1 without internal adhesive

Length: 100 mm

Proof of Performance

UL 224

Products specifications
Colour Black
Diameter 25.4 mm
Diameter (shrunk) 12.7 mm
Length 100 mm
Sleeve-wall thickness when shrunk 0.76 mm
Dielectric strength 20 kV/mm
Min./max. temperature conditions -55 to 135 °C
Min. shrinkage temperature 90 °C
Material Polyolefin
Flame-retardant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Certification/certificate 1

Products specifications
Colour Black
Diameter 25.4 mm
Diameter (shrunk) 12.7 mm
Length 100 mm
Sleeve-wall thickness when shrunk 0.76 mm
Dielectric strength 20 kV/mm
Min./max. temperature conditions -55 to 135 °C
Min. shrinkage temperature 90 °C
Material Polyolefin
Flame-retardant Yes
Close