Insulating materials, electric
>
Heat shrinking technology
>
Heat shrink hose, thin wall
>
Heat shrink hose black
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Dielectric strength
20 kV/mm (8)
Sleeve_wall thickness when shrunk
0.43 mm (3)
0.56 mm (3)
0.69 mm (1)
0.76 mm (1)
Diameter _shrunk_
1.2 mm (1)
1.6 mm (1)
12.7 mm (1)
2.4 mm (1)
3.2 mm (1)
4.8 mm (1)
6.4 mm (1)
9.5 mm (1)
2 More
Length
100 mm (8)
Colour
Black (8)
Min__max_ temperature conditions
-55 to 135 °C (8)
Min_ shrinkage temperature
90 °C (8)
Diameter
12.7 mm (1)
19 mm (1)
2.4 mm (1)
25.4 mm (1)
3.2 mm (1)
4.8 mm (1)
6.4 mm (1)
9.5 mm (1)
2 More
Flame_retardant
Yes (8)
Material
Polyolefin (8)
Packaging Unit
1 (8)
25 (4)
50 (4)
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
Helical insert assortment W.TEC® INSERT COIL Free Running
Hexagonal bolt with thread up to the head
Hexagon Socket Head Cap Screw
Round head screw with square neck
Round head screw with square neck
Pozidriv bit
Popular tags
construction
offer
set
triple
vacuum
Heat shrink hose black
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
077100240
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(2,4-1,2MM)
€0.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077100320
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(3,2-1,6MM)
€0.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077100480
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(4,8-2,4MM)
€0.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077100640
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(6,4-3,2MM)
€0.34 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077100950
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(9,5-4,8MM)
€0.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077101270
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(12,7-6,4MM)
€0.93 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077101900
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(19,0-9,5MM)
€1.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077102540
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(25,4-12,7MM)
€1.65 inc. VAT