Close
Filters
Search

Thin-walled heat-shrink hose

Article No. 0771012702
Heat shrink hose with internal adhesive HSHRHOSE-ADH-BLACK-1M-(12,0-4,0MM)
€11.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Shrink rate 3:1, with internal adhesive

Flame-retardant (not adhesive)

Shrink rate 3:1, with internal adhesive

Flame-retardant (not adhesive)

Application area

Moisture-resistant insulation of electrical connections, connectors, etc.

Products specifications
Colour Black
Diameter 12 mm
Diameter (shrunk) 4 mm
Length 1000 mm
Sleeve-wall thickness when shrunk 1.35 mm
Dielectric strength 20 kV/mm
Min./max. temperature conditions -55 to 85 °C
Min. shrinkage temperature 120 °C
Material Polyolefin
Flame-retardant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Black
Diameter 12 mm
Diameter (shrunk) 4 mm
Length 1000 mm
Sleeve-wall thickness when shrunk 1.35 mm
Dielectric strength 20 kV/mm
Min./max. temperature conditions -55 to 85 °C
Min. shrinkage temperature 120 °C
Material Polyolefin
Flame-retardant Yes
Close