Insulating materials, electric
>
Heat shrinking technology
>
Heat shrink hose, thin wall
>
Heat shrink hose with internal adhesive
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€10.00 inc. VAT
Dielectric strength
20 kV/mm (1)
Sleeve_wall thickness when shrunk
1.35 mm (1)
Diameter _shrunk_
4 mm (1)
Length
1000 mm (1)
Colour
Black (1)
Min__max_ temperature conditions
-55 to 85 °C (1)
Min_ shrinkage temperature
120 °C (1)
Diameter
12 mm (1)
Flame_retardant
Yes (1)
Material
Polyolefin (1)
Availability
Exclude Out of Stock
Packaging Unit
5 (1)
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
Hammer drill bit Plus Duo-S Vario
Hammer drill bit Plus Duo-S Vario
Flat washer for hexagon bolts and nuts
Speed rough grinding disc for steel
Hexagonal bolt with thread up to the head
Combination wrench, extra long
Popular tags
construction
offer
set
triple
vacuum
Heat shrink hose with internal adhesive
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
0771012702
Thin-walled heat-shrink hose
Heat shrink hose with internal adhesive HSHRHOSE-ADH-BLACK-1M-(12,0-4,0MM)
€11.80 inc. VAT