Close
Filters
Search

Thin-walled heat-shrink hose

Article No. 077183813
Heat shrink hose HSHRHOSE-BLACK-(39,0-13,0MM)
€81.68 inc. VAT price per 5 PCS
Available on Order
Price may vary
*
+ -
Without internal adhesive

On cardboard core for ORSY® 10 dispenser system

Proof of Performance

UL 224 (except transparent variant)

Without internal adhesive

On cardboard core for ORSY® 10 dispenser system

Proof of Performance

UL 224 (except transparent variant)

Products specifications
Colour Black
Diameter 39 mm
Diameter (shrunk) 13 mm
Sleeve-wall thickness when shrunk 0.86 mm
Dielectric strength 20 kV/mm
Min./max. shrinkage temperature 90 to 200 °C
Min./max. temperature conditions -55 to 135 °C
Material Polyolefin
Flame-retardant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Certification/certificate 1

Products specifications
Colour Black
Diameter 39 mm
Diameter (shrunk) 13 mm
Sleeve-wall thickness when shrunk 0.86 mm
Dielectric strength 20 kV/mm
Min./max. shrinkage temperature 90 to 200 °C
Min./max. temperature conditions -55 to 135 °C
Material Polyolefin
Flame-retardant Yes
Close