Close
Search

Thin-walled heat-shrink hose

Article No. 077100640
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(6,4-3,2MM)
€0.68 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Shrink rate 2:1 without internal adhesive

Length: 100 mm

Proof of Performance

UL 224

Shrink rate 2:1 without internal adhesive

Length: 100 mm

Proof of Performance

UL 224

Products specifications
Colour Black
Diameter 6.4 mm
Diameter (shrunk) 3.2 mm
Length 100 mm
Sleeve-wall thickness when shrunk 0.56 mm
Dielectric strength 20 kV/mm
Min./max. temperature conditions -55 to 135 °C
Min. shrinkage temperature 90 °C
Material Polyolefin
Flame-retardant Yes
Close