Close
Filters
Search

Thread cutting tool set HSS M3-M12

Article No. 5964065200
Thread-cutting tool set HSS 44-pieces Sysko THRCTR-SYSKO-HSS-(M3-M12)-44PCS SYSTEMKOFFER
€496.89 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
44 pieces, in system case 8.4.1. Full assortment for the production of standard metric ISO threads of M3-M12 in steel up to 850 N/mm² strength, as well as in cast iron.
  • Tools arranged based on their application and according to their diameter
  • High-quality, laser-labelled foam insert
44 pieces, in system case 8.4.1. Full assortment for the production of standard metric ISO threads of M3-M12 in steel up to 850 N/mm² strength, as well as in cast iron.
  • Tools arranged based on their application and according to their diameter
  • High-quality, laser-labelled foam insert
Products specifications
Number of pieces in assortment/set 44 PCS
Material HSS

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Number of pieces in assortment/set 44 PCS
Material HSS
Close