Close
Filters
Search

Thread die HSS DIN EN 22568 for metric ISO fine threads

Article No. 06521615
Threaded die HSS DIN 13-2 THRDIE-HSS-DIN223-M16X1,5
€34.22 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of metric ISO fine threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.

Two-sided cut

  • Can be used on both sides
  • Threads can be cut in one process
  • Easy cutting and excellent chip removal in cutting direction

High edge retention

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of metric ISO fine threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.

Two-sided cut

  • Can be used on both sides
  • Threads can be cut in one process
  • Easy cutting and excellent chip removal in cutting direction

High edge retention

Instructions

The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. When cutting, sufficient cutting oil must be added. After two revolutions, the cut can be broken by briefly turning back.

Products specifications
Material to be processed Steel<br>Cast iron
Thread type Metric fine thread
Form B
Surface Plain
Cutting material HSS
Tolerance class 6g
Thread type x nominal diameter MF16
Pitch 1.5 mm
Outer diameter 45 mm
Height 14 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material to be processed Steel<br>Cast iron
Thread type Metric fine thread
Form B
Surface Plain
Cutting material HSS
Tolerance class 6g
Thread type x nominal diameter MF16
Pitch 1.5 mm
Outer diameter 45 mm
Height 14 mm
Close